2
more

Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-1/4" Deep, Vertical Mount
Item #: 82923
Cat #: WP1000C
UPC: 078275022515
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, 2-1/4 Inch Deep Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
Sign In or Register to view pricing and more.
Superstrut
700-1-EG EMT Strut Strap, Diameter 1", Steel/Galvanized, For Use With EMT Conduit
Item #: 64548
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Weatherproof In-Use Cover, 1 Gang, 2-1/4 Inch Deep Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275022515, WP1000C, bubble cover, dog house
Specifications
Color: | Clear |
Material: | Polycarbonate |
Mounting: | Vertical |
Gangs: | 1 |
Depth: | 2 1/4 in |
Color: | Clear |
Mounting: | Vertical |
Depth: | 2 1/4 in |
Material: | Polycarbonate |
Gangs: | 1 |
Customer Reviews
5 Overall
(1)
5/5
Anonymous - Hillsboro on 02/04/2016
Waterproof it
This product is great for any outdoor project, no more long extension cords wrapping around my house for my Christmas lights