Conduit Body Gasket, Type: Solid, Series 5, Size: 4", Neoprene
Item #: 82919
Cat #: OL-90-RG
UPC: 783936490182
Sign In or Register to view pricing and more.
Conduit Body Gasket, Type: Solid, Series 5, Size: 3-1/2 to 4 Inch, Neoprene
Overview
Conduit Body Gasket, Type: Solid, Series 5, Size: 3-1/2 to 4 Inch, Neoprene
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490182, OL-90-RG
Specifications
Diameter: | 3 1/2 in, 4 in |
Material: | Neoprene |
Diameter: | 3 1/2 in, 4 in |
Material: | Neoprene |
Customer Reviews
No reviews for this product
(0)