5-Piece Screwdriver Set

Item #: 82916

Cat #: 85075

UPC: 092644850752

Sign In or Register to view pricing and more.
5-Piece Screwdriver Set, Includes: Keystone (1/4", Shank Length: 4", Square), Cabinet (3/16", Shank Length: 6"), Keystone (5/16", Shank Length: 6"), Phillips (#2, Shank Length: 4"), Cabinet (1/4", Shank Length: 6")

Overview

5-Piece Screwdriver Set, Includes: Keystone (1/4", Shank Length: 4", Square), Cabinet (3/16", Shank Length: 6"), Keystone (5/16", Shank Length: 6"), Phillips (#2, Shank Length: 4"), Cabinet (1/4", Shank Length: 6")
The Klein Tools 5-Piece Cushion-Grip Screwdriver Set is an ideal collection for any handyman or electrician. These screwdrivers are made from durable tempered steel and feature cushion-grip handles for added torque and slippage resistance. Features Tip-Ident to quickly identify the screwdriver type and tip orientation.
Also known as: 092644850752, 85075

Specifications

Type: Set, Screwdriver
Length: 6 in , 4 in
Standards: California Proposition 65
Type: Set, Screwdriver
Standards: California Proposition 65
Length: 6 in , 4 in

Customer Reviews

No reviews for this product
(0)