Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-1/4" Deep, Horizontal Mount

Item #: 82910

Cat #: WP1000HC

UPC: 078275028081

Documents & Guides
Weatherproof In-Use Cover, 1 Gang, 2-1/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Horizontal Mount, Non-Metallic, Clear, Includes Pad Lockable Option
Sign In or Register to view pricing and more.

Overview

Weatherproof In-Use Cover, 1 Gang, 2-1/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Horizontal Mount, Non-Metallic, Clear, Includes Pad Lockable Option
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275028081, WP1000HC

Specifications

Color: Clear
Material: Polycarbonate
Gangs: 1
Depth: 2 1/4 in
Mounting: Horizontal
Color: Clear
Gangs: 1
Mounting: Horizontal
Material: Polycarbonate
Depth: 2 1/4 in

Customer Reviews

No reviews for this product
(0)