
Conduit Body Cover, Series 5, 2-1/2 to 3", Aluminum
Item #: 82889
Cat #: OL-780
UPC: 783936490212
Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 2-1/2 to 3 Inch, Material: Stamped Aluminum, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.
No associated products found.
Overview
Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 2-1/2 to 3 Inch, Material: Stamped Aluminum, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490212, OL-780
Specifications
Diameter: | 3 in, 2 1/2 in |
Material: | Aluminum |
Diameter: | 3 in, 2 1/2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)