Cord Connector, 90°, Hub: 1/2", Cord Range: 0.50 - 0.63", Aluminum

Item #: 82886

Cat #: NHC1024

UPC: 783585201245

Sign In or Register to view pricing and more.
Documents & Guides
Cord Connector, 90°, Hub: 1/2 Inch, Cord Range: 0.50 - 0.63 Inch, Material: Aluminum

Overview

Cord Connector, 90°, Hub: 1/2 Inch, Cord Range: 0.50 - 0.63 Inch, Material: Aluminum
The Hubbell HUBNHC1024 cord connector is constructed of a one-piece machined aluminum design with machined threads. Lock nuts sold seperately.
Also known as: 783585201245, NHC1024

Specifications

Diameter: 1/2 in
Diameter Range: 0.500 - 0.630 in
Diameter: 1/2 in
Diameter Range: 0.500 - 0.630 in

Customer Reviews

No reviews for this product
(0)