ThermTrans, Self-Lam Label, Vinyl, 0.50"

Item #: 828800

Cat #: S050X250VATY

UPC: 074983090266

Sign In or Register to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 8 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for 6 - 2 AWG wires and a clear overlaminate. It is 0.5" wide and 2.5" long

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 8 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for 6 - 2 AWG wires and a clear overlaminate. It is 0.5" wide and 2.5" long
Also known as: 074983090266, S050X250VATY

Specifications

Material: Vinyl
Color: White
Material: Vinyl
Color: White

Customer Reviews

No reviews for this product
(0)