Electric Baseboard Heater, 400W, 120V

Item #: 82876

Cat #: 2512W

UPC: 098319730008

Electric Baseboard Heater, 400 Watt @ 120 Volt, Length: 2 foot
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electric Baseboard Heater, 400 Watt @ 120 Volt, Length: 2 foot
Our electric baseboard heaters are ideal for home or apartment construction, remodeling or room additions. All baseboards feature easy installation and mounting options, with flush-to-wall or flat-on-the-floor versatility. Many of our hydronic baseboard heaters even have high-quality steel louvered grilles that direct heat out into the room.
Also known as: 098319730008, 2512W

Specifications

Wattage: 400
Volts AC: 120
Length: 24 in
Color: White
Mounting: Wall
Wattage: 400
Length: 24 in
Mounting: Wall
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)