Neutral Bar, 43 Space, Copper, Only, #14AWG - #1/0AWG Range

Item #: 828747

Cat #: LCB-1/0-43

UPC: 621945478534

Sign In or Register to view pricing and more.
Documents & Guides
Neutral Bar, 43 Space, Copper, Only, #14 AWG - #1/0 AWG Range

Overview

Neutral Bar, 43 Space, Copper, Only, #14 AWG - #1/0 AWG Range
Also known as: 621945478534, LCB-1/0-43

Specifications

Mounting: Panel
Material: Copper
Allowable Gauge Range: 14 - 1/0
Mounting: Panel
Allowable Gauge Range: 14 - 1/0
Material: Copper

Customer Reviews

No reviews for this product
(0)