Search results

145 Found
Connector Manufacturing Company

Aluminum Neutral Bars, Type: NA, Conductor Range: 14AWG-4AWG. Al/Cu Rated

Item #: 1007045
CAT #: NA35-13S
UPC: 192663025879
Company wide:
0 in stock
Connector Manufacturing Company

Mechanical Lug, 1/0 AWG - 750 MCM, Aluminum

Item #: 830010
CAT #: 2AB-750-1
UPC: 192663023608
Company wide:
0 in stock
Connector Manufacturing Company

Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 6 Ports

Item #: 1149277
CAT #: C02497074
UPC: 192663034376
Company wide:
0 in stock
Connector Manufacturing Company

LUG ASSEMBLY NO.

Item #: 828723
CAT #: AB-350-S
UPC: 192663021802
Company wide:
0 in stock
Connector Manufacturing Company

Panelboard Solderless Lug, 1/0 AWG - 750 MCM, Aluminum Alloy

Item #: 921006
CAT #: PV4-750-1
UPC: 192663023592
Company wide:
0 in stock
Connector Manufacturing Company

PV2-600-1 3-PACK KIT

Item #: 1237262
CAT #: C00700440
UPC: 926631359679
Company wide:
0 in stock
Connector Manufacturing Company

STREET LIGHT TERMINAL KIT

Item #: 643204
CAT #: SLK1/0-I
UPC: 192663074075
Company wide:
0 in stock
Connector Manufacturing Company

Panelboard Solder Lug, Type PV, 350 MCM, Aluminum

Item #: 981522
CAT #: PV2-350
UPC: 192663023639
Company wide:
0 in stock
Connector Manufacturing Company

Neutral Bar, 51 Space, Copper, Only, #14AWG - 1/0AWG Range

Item #: 828318
CAT #: LCB-1/0-51
UPC: 192663025091
Company wide:
0 in stock
Connector Manufacturing Company

Neutral Bar Assembly, 1/0 - 14 AWG, 6 - 14 AWG, Copper

Item #: 828740
CAT #: LCB-1/0-10
UPC: 192663092918
Company wide:
0 in stock
Connector Manufacturing Company

Mechanical Lug, 1 Conductor, 2 Hole, 2 AWG - 600 MCM, 1/2" Stud, Aluminum

Item #: 828732
CAT #: L1M2-600
UPC: 192663021673
Company wide:
0 in stock
Connector Manufacturing Company

STACKED NEUTRAL BAR

Item #: 772573
CAT #: SNB350-24
UPC: 192663023547
Company wide:
0 in stock
Connector Manufacturing Company

Mechanical Lug, Aluminum, 2-Conductor, 4 - 300MCM

Item #: 828725
CAT #: LA-285
UPC: 192663012558
Company wide:
0 in stock
Connector Manufacturing Company

DOUBLE LUG ASSEMBLY NO.

Item #: 828722
CAT #: DLA-125
UPC:
Company wide:
0 in stock
Connector Manufacturing Company

Mechanical Lug, 2 Conductor, 1-Hole, 4 - 600 AWG, Aluminum

Item #: 860480
CAT #: LA-630-2
UPC:
Company wide:
0 in stock
Connector Manufacturing Company

Mechanical Lug, 1/0 - 14 AWG, 3/8" Stud, Aluminum

Item #: 830020
CAT #: LA-175
UPC: 192663023585
Company wide:
0 in stock
Connector Manufacturing Company

Aluminum Neutral Bars, Type: NA, Conductor Range: 14AWG-4AWG. Al/Cu Rated

Aluminum Neutral Bars, Type: NA, Conductor Range: 14 AWG - 4 AWG. Al/Cu Rated, 13 Space
Item #: 1007045
CAT #: NA35-13S
UPC: 192663025879
Company wide:
0 in stock
Connector Manufacturing Company

Mechanical Lug, 1/0 AWG - 750 MCM, Aluminum

Mechanical Lug, 1/0 AWG - 750 MCM, Dual Rated, Solderless, Aluminum
Item #: 830010
CAT #: 2AB-750-1
UPC: 192663023608
Company wide:
0 in stock
Connector Manufacturing Company

Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 6 Ports

Copper Neutral Bar, Conductor Range 4 - 14 AWG Main, 6-14 AWG Tap, 6 Ports
Item #: 1149277
CAT #: C02497074
UPC: 192663034376
Company wide:
0 in stock
Connector Manufacturing Company

LUG ASSEMBLY NO.

LUG ASSEMBLY NO. C05494068
Item #: 828723
CAT #: AB-350-S
UPC: 192663021802
Company wide:
0 in stock
Connector Manufacturing Company

Panelboard Solderless Lug, 1/0 AWG - 750 MCM, Aluminum Alloy

Panelboard Solderless Lug, 1/0 AWG - 750 MCM, Aluminum Alloy, Dual Rated For Aluminum and Copper Conductors
Item #: 921006
CAT #: PV4-750-1
UPC: 192663023592
Company wide:
0 in stock
Connector Manufacturing Company

PV2-600-1 3-PACK KIT

PV2-600-1 3-PACK KIT
Item #: 1237262
CAT #: C00700440
UPC: 926631359679
Company wide:
0 in stock
Connector Manufacturing Company

STREET LIGHT TERMINAL KIT

STREET LIGHT TERMINAL KIT
Item #: 643204
CAT #: SLK1/0-I
UPC: 192663074075
Company wide:
0 in stock
Connector Manufacturing Company

Panelboard Solder Lug, Type PV, 350 MCM, Aluminum

Panelboard Solder Lug, 2-Conductor, Type PV, 350 MCM, Aluminum
Item #: 981522
CAT #: PV2-350
UPC: 192663023639
Company wide:
0 in stock
Connector Manufacturing Company

Neutral Bar, 51 Space, Copper, Only, #14AWG - 1/0AWG Range

Neutral Bar, 51 Space, Copper, Only, #14 AWG - #1/0 AWG Range
Item #: 828318
CAT #: LCB-1/0-51
UPC: 192663025091
Company wide:
0 in stock
Connector Manufacturing Company

Neutral Bar Assembly, 1/0 - 14 AWG, 6 - 14 AWG, Copper

Neutral Bar Assembly, 1/0 - 14 AWG, 6 - 14 AWG, Copper, Specialized For Copper Conductors Only
Item #: 828740
CAT #: LCB-1/0-10
UPC: 192663092918
Company wide:
0 in stock
Connector Manufacturing Company

Mechanical Lug, 1 Conductor, 2 Hole, 2 AWG - 600 MCM, 1/2" Stud, Aluminum

Mechanical Lug, 1 Conductor, 2 Hole, 2 AWG - 600 MCM, 1/2 Inch Stud, Dual Rated for AL/CU Conductors, Aluminum
Item #: 828732
CAT #: L1M2-600
UPC: 192663021673
Company wide:
0 in stock
Connector Manufacturing Company

STACKED NEUTRAL BAR

STACKED NEUTRAL BAR W/O INSULATING BLOCK
Item #: 772573
CAT #: SNB350-24
UPC: 192663023547
Company wide:
0 in stock
Connector Manufacturing Company

Mechanical Lug, Aluminum, 2-Conductor, 4 - 300MCM

Aluminum Solderless Lug, Conductor Range: 4 - 2/0 AWG, 2 - 300MCM, Type: LA, 2-Conductor, 2-Hole Mount
Item #: 828725
CAT #: LA-285
UPC: 192663012558
Company wide:
0 in stock
Connector Manufacturing Company

DOUBLE LUG ASSEMBLY NO.

DOUBLE LUG ASSEMBLY NO. C00494306
Item #: 828722
CAT #: DLA-125
UPC:
Company wide:
0 in stock
Connector Manufacturing Company

Mechanical Lug, 2 Conductor, 1-Hole, 4 - 600 AWG, Aluminum

Mechanical Lug, Solderless Connector With Double Hole Lug Assembly, 2 Conductor, 1-Hole, 4 - 600 AWG, Dual Rated CU/Al Conductors, Aluminum
Item #: 860480
CAT #: LA-630-2
UPC:
Company wide:
0 in stock
Connector Manufacturing Company

Mechanical Lug, 1/0 - 14 AWG, 3/8" Stud, Aluminum

Mechanical Lug, Single Conductor, 1/0 - 14 AWG, 3/8 Inch Stud, Aluminum
Item #: 830020
CAT #: LA-175
UPC: 192663023585
Company wide:
0 in stock
Page 1 of 10
145 Items found