3/16" Cabinet Tip Heavy Duty Screwdriver

Item #: 82858

Cat #: 621-6

UPC: 092644851087

Sign In or Register to view pricing and more.
Heavy Duty Screwdriver, Plastic Coated Shank, Length: 9-3/4", Shank Length: 6", Slotted Cabinet Tip (3/16")

Overview

Heavy Duty Screwdriver, Plastic Coated Shank, Length: 9-3/4", Shank Length: 6", Slotted Cabinet Tip (3/16")
The special heat treated shafts are plastic coated for circuit protection. The thin coating resists cutting, cracking, and chipping and permits use in confined areas. The iconic Cushion-Grip handle offers greater torque and outstanding comfort. Tip- Ident® quickly identifies the type of screwdriver and tip orientation.
Also known as: 092644851087, 621-6

Specifications

Length: 6 3/4 in, 6 in
Color: Black
Type: Cabinet Tip, Screwdriver
Material: Steel
Standards: California Proposition 65
Length: 6 3/4 in, 6 in
Type: Cabinet Tip, Screwdriver
Standards: California Proposition 65
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)