This product may not be available in all locations.
Cordset, 8-Pin, DC Micro, (M12), Female Straight, Red, 1 Meter
Item #: 828391
Cat #: 889D-F8NBDM-1
UPC: 885630858036
Documents & Guides
Cordset, 8-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 1 Meter, 24AWG, 8-Pin, DC Micro, Male Straight
Sign In or Register to view pricing and more.
Overview
Cordset, 8-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 1 Meter, 24AWG, 8-Pin, DC Micro, Male Straight
Our Bulletin 889 DC Micro (M12) Cordsets & Patchcords provide secure connections for proximity sensors, limit switches, photoelectric sensors and other field devices. Available with straight or right-angle 4- or 5-pin overmolded connectors, these cables feature a choice of materials and jacket colors, including red to identify safety applications. Some models include braided shielding for noise reduction and status indicators for power and output status indication.
Also known as: 885630858036, 889D-F8NBDM-1
Specifications
Gauge: | 24 |
Color: | Red |
Length: | 1 m |
Type: | Cordset, Male/Female |
Material: | PVC |
Gauge: | 24 |
Length: | 1 m |
Material: | PVC |
Color: | Red |
Type: | Cordset, Male/Female |
Customer Reviews
No reviews for this product
(0)