1" Aluminum EMT Conduit, 10' Length
Item #: 976530
Cat #: 1-100-10-EMT
UPC:
Documents & Guides
1 Inch Aluminum EMT Conduit, 10 Foot Length, Type 6005/T1
Sign In or Register to view pricing and more.
Overview
1 Inch Aluminum EMT Conduit, 10 Foot Length, Type 6005/T1
New PullEase™ aluminum EMT is a patented design tested to reduce internal resistance when pulling wire.
Also known as: 1-100-10-EMT
Specifications
Diameter: | 1 in |
Length: | 10 ft |
Material: | Aluminum |
Diameter: | 1 in |
Material: | Aluminum |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)