Wallplate 1G Toggle Thermoset Std WH

Item #: 82792

Cat #: 2134W

UPC: 032664751745

Sign In or Register to view pricing and more.
Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Single- gang, Standard, ED Box

Overview

Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Single- gang, Standard, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664751745, 2134W

Specifications

Type: Toggle Switch
Material: Thermoset
Mounting: Device
Size: Standard
Gangs: 1
Color: White
Type: Toggle Switch
Mounting: Device
Gangs: 1
Material: Thermoset
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)