Inside Reading Fiberglass Folding Rule, 6'

Item #: 82771

Cat #: 910-6

UPC: 092644863110

6' Fiberglass Inside Reading Folding Rule, Double-Sided
Sign In or Register to view pricing and more.

No associated products found.

Overview

6' Fiberglass Inside Reading Folding Rule, Double-Sided
Klein Tools' Wood Folding Rules are constructed of tough nylon, reinforced with glass fibers for added durability, and resistance to weather, abrasion, and most chemicals. Measurements are marked on both sides and both edges, graduated to 1/16-Inch (1.6 mm). Graduations are engraved on both sides.
Also known as: 092644863110, 910-6

Specifications

Material: Fiberglass
Type: Ruler
Length: 6 ft
Standards: California Proposition 65
Material: Fiberglass
Length: 6 ft
Type: Ruler
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)