12V LED 4W 10 DEG S

Item #: 827412

Cat #: 16030BBR30

UPC: 783927378420

Sign In or Register to view pricing and more.
Documents & Guides
12V LED 4W 10 DEG S WELL 30K

Overview

12V LED 4W 10 DEG S WELL 30K
Also known as: 783927378420, 16030BBR30

Specifications

Material: Brass
Wattage: 3.800
Material: Brass
Wattage: 3.800

Customer Reviews

No reviews for this product
(0)