BREAKER HGB 3P 15A 480V 35KA LD LUG

Item #: 827192

Cat #: HGB3B015B

UPC: 887621219765

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER HGB 3P 15A 480V 35KA LD LUG

Overview

BREAKER HGB 3P 15A 480V 35KA LD LUG
Also known as: 887621219765, HGB3B015B

Specifications

Poles: 3
Amps: 15
Interrupt Rating AC: 35 kA
Poles: 3
Interrupt Rating AC: 35 kA
Amps: 15

Customer Reviews

No reviews for this product
(0)