![Bath Vanity, 4-Light, 60W, Satin Nickel, Basix Series Bath Vanity, 4-Light, 60W, Satin Nickel, Basix Series](https://rexel-cdn.com/products/mxm2123icsnimage.jpg?i=70F8CFDC-EF06-465D-81D7-6F7BFA40A321&f=420)
Bath Vanity, 4-Light, 60W, Satin Nickel, Basix Series
Item #: 827036
Cat #: 2123ICSN
UPC: 783209212305
Sign In or Register to view pricing and more.
Documents & Guides
Basix 4-Light Bath Vanity, Frosted Glass, 60 Watt, Max 240 Watt, Dimmable, Medium Base, Satin Nickel Finish
Overview
Basix 4-Light Bath Vanity, Frosted Glass, 60 Watt, Max 240 Watt, Dimmable, Medium Base, Satin Nickel Finish
Also known as: 783209212305, 2123ICSN
Specifications
Wattage: | 240 |
Base: | Medium Screw (E26) |
Color: | Satin Nickel |
Volts AC: | 120 |
Material: | Steel |
Type: | 4-Light, Bath Vanity |
Wattage: | 240 |
Color: | Satin Nickel |
Material: | Steel |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Type: | 4-Light, Bath Vanity |
Customer Reviews
No reviews for this product
(0)