WR RCPT, SING, SB, HD, 20A 125V, GY

Item #: 827028

Cat #: HBL5361GRYWR

UPC: 783585320656

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Products, Straight Blade Devices,Receptacles, Weather-Resistant Single, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray, Single Pack

Overview

Hubbell Wiring Device Kellems, Products, Straight Blade Devices,Receptacles, Weather-Resistant Single, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray, Single Pack
Also known as: 783585320656, HBL5361GRYWR

Specifications

Mounting: Screw
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Single Receptacle
Mounting: Screw
Amps: 20
Type: Single Receptacle
Color: Gray
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)