Cable Tie, 2-Piece, 11.0L (279mm), Stand

Item #: 826942

Cat #: SST3S-M30

UPC: 074983577514

Sign In or Register to view pricing and more.
Sta-Strap® cable tie, releasable, standard cross section, 11.0 (279mm) length, heat stabilized nylon 6.6, black.

Overview

Sta-Strap® cable tie, releasable, standard cross section, 11.0 (279mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983577514, SST3S-M30

Specifications

Color: Black
Length: 11 in
Material: Nylon
Color: Black
Material: Nylon
Length: 11 in

Customer Reviews

No reviews for this product
(0)