LED 14W 5"/6" Recessed Downlight, 120V, 14W

Item #: 826869

Cat #: LED14DR5641K

UPC: 762148256694

Sign In or Register to view pricing and more.
Documents & Guides
LED 14W 5"/6" Recessed Downlight, 120V, 14 Watts, Lumens: 1300, Color Temperature: 4100K

Overview

LED 14W 5"/6" Recessed Downlight, 120V, 14 Watts, Lumens: 1300, Color Temperature: 4100K
TCP’s Dimmable Retrofit Kits are the perfect choice for new construction, and retrofit opportunities when a sleek, integrated look is preferred.
Also known as: 762148256694, LED14DR5641K

Specifications

Color Temperature: 4100 (Cool White)
Volts AC: 120
Lumens: 1300
Color: White
Wattage: 14
Light Technology: LED
Color Temperature: 4100 (Cool White)
Lumens: 1300
Wattage: 14
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)