Overview
MLB 88FLC
Also known as: 784572109766, 88FLC
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 8 in |
Height: | 8 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)