FUTURE FLOOD 26W LED WARM ARM ON-OFF 4X4 BRONZE

Item #: 826510

Cat #: FFLED26YB44

UPC: 019813222592

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED WARM ARM ON-OFF 4X4 BRONZE

Overview

FUTURE FLOOD 26W LED WARM ARM ON-OFF 4X4 BRONZE
Also known as: 019813222592, FFLED26YB44

Specifications

Mounting: Arm
Color Temperature: 3000 (Warm White)
Wattage: 26
Color: Bronze
Light Technology: LED
Lumens: 3597
Mounting: Arm
Wattage: 26
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Bronze
Lumens: 3597

Customer Reviews

No reviews for this product
(0)