4 Light Traditional Bath Vanity Light, Polished Chrome

Item #: 82591

Cat #: P3298-15

UPC: 785247329854

Sign In or Register to view pricing and more.
Documents & Guides
Four Light Traditional Bath Vanity Light, 24 Inch x 4.25 Inch x 2.0625 Inch, Polished Chrome Finish ***Requires (4) G40 Lamps To Operate (Sold Separately)***

Overview

Four Light Traditional Bath Vanity Light, 24 Inch x 4.25 Inch x 2.0625 Inch, Polished Chrome Finish ***Requires (4) G40 Lamps To Operate (Sold Separately)***
Four-light broadway lighting strips. Sockets are on 6 inch centers. UL listed for ceiling mounting with 25w max lamps. This traditional bath strip light complements most traditional bathrooms or powder rooms. Brilliant metallic finish coordinates with popular faucet and bath hardware styles. Easy to install with included hardware.
Also known as: 785247329854, P3298-15

Specifications

Base: Medium Screw (E26)
Diameter: 24 in
Color: Polished Chrome
Material: Steel
Type: 4-Light
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Polished Chrome
Type: 4-Light
Diameter: 24 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)