ThermTrans, Self-Lam Label, Vinyl, 1.00"

Item #: 825812

Cat #: S100X160VATY

UPC: 074983088263

Sign In or Register to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a white colored print-on area 0.8" (20.3 mm) high for use with Panduit's LabelCore(TM) Fiber Optic Cable Sleeves, and a cle

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a white colored print-on area 0.8" (20.3 mm) high for use with Panduit's LabelCore(TM) Fiber Optic Cable Sleeves, and a cle
Also known as: 074983088263, S100X160VATY

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl

Customer Reviews

No reviews for this product
(0)