6 Light Traditional Bath Vanity Light, Polished Chrome

Item #: 82540

Cat #: P3299-15

UPC: 785247329953

Sign In or Register to view pricing and more.
Documents & Guides
Six Light Traditional Bath Vanity Light, 36 Inch x 4.25 Inch x 2.0625 Inch, Polished Chrome Finish ***Requires (6) G40 Lamps To Operate (Sold Separately)***

Overview

Six Light Traditional Bath Vanity Light, 36 Inch x 4.25 Inch x 2.0625 Inch, Polished Chrome Finish ***Requires (6) G40 Lamps To Operate (Sold Separately)***
Six-light broadway lighting strips. Sockets are on 6 inch centers. UL listed for ceiling mounting with 25w max lamps. This traditional bath strip light complements most traditional bathrooms or powder rooms. Brilliant metallic finish coordinates with popular faucet and bath hardware styles. Easy to install with included hardware.
Also known as: 785247329953, P3299-15

Specifications

Type: 6-Light
Base: Medium Screw (E26)
Color: Polished Chrome
Material: Steel
Standards: California Proposition 65
Type: 6-Light
Color: Polished Chrome
Standards: California Proposition 65
Base: Medium Screw (E26)
Material: Steel

Customer Reviews

No reviews for this product
(0)