
Thermal Transfer, Marker Plate, Polyeste
Item #: 825229
Cat #: M300X100AIT
UPC: 074983193806
Documents & Guides
Red, thermal transfer marker plate, 3.00" x 1.00".
Sign In or Register to view pricing and more.
Overview
Red, thermal transfer marker plate, 3.00" x 1.00".
Also known as: 074983193806, M300X100AIT
Specifications
Material: | Polyolefin, Polyester |
Color: | Red |
Width: | 1 in |
Length: | 3 in |
Material: | Polyolefin, Polyester |
Width: | 1 in |
Color: | Red |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)