
Service Fitting, Type: 4-Piece, Duplex Receptacle 20A/125V on Both Sides
Item #: 82469
Cat #: 525I
UPC: 786564015154
Sign In or Register to view pricing and more.
Documents & Guides
Service Fitting, Type: 4-Piece, Duplex Receptacle 20A/125V on Both Sides, Material: Aluminum, For Use With Wiremold® 525 Series Service Fittings.
Overview
Service Fitting, Type: 4-Piece, Duplex Receptacle 20A/125V on Both Sides, Material: Aluminum, For Use With Wiremold® 525 Series Service Fittings.
20A 125V duplex plate two sides. 20A 125V Receptacles included. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.
Also known as: 786564015154, 525I
Specifications
Material: | Aluminum |
Finish: | Brushed Aluminum |
Material: | Aluminum |
Finish: | Brushed Aluminum |
Customer Reviews
No reviews for this product
(0)