2-4' T8 LAMP 8' STRIP ELECTR. BALLAST 120V-277V
Item #: 824618
Cat #: CS8-132-EU
UPC: 078531009151
Sign In or Register to view pricing and more.
Documents & Guides
COLUMBIA CS8-132-EU 2-4' T8 LAMP 8' STRIP ELECTR. BALLAST 120V-277V
Overview
COLUMBIA CS8-132-EU 2-4' T8 LAMP 8' STRIP ELECTR. BALLAST 120V-277V
Also known as: 078531009151, CS8-132-EU
Specifications
Wattage: | 32 |
Color: | White |
Material: | Steel |
Standards: | California Proposition 65 |
Wattage: | 32 |
Material: | Steel |
Color: | White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)