Round Duplex Receptacle Cover, 5-1/2" Diameter, Aluminum

Item #: 82453

Cat #: 895TCAL

UPC: 786564017257

5-1/2" Round Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brushed Aluminum. For use in Carpet Applications.
Sign In or Register to view pricing and more.

No associated products found.

Overview

5-1/2" Round Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brushed Aluminum. For use in Carpet Applications.
Wiremold® Ratchet-Pro™ Series Floor Boxes provide single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro™ Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction.
Also known as: 786564017257, 895TCAL

Specifications

Gangs: 1
Material: Aluminum
Gangs: 1
Material: Aluminum

Customer Reviews

No reviews for this product
(0)