This product has been discontinued.
6" PVC 30° Elbow, 36" Radius, DB-120, Gray, Bell End
Item #: 824348
Cat #: PH6FR
UPC: 034481333548
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
6 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-120
Overview
6 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-120
Also known as: 034481333548, PH6FR
Specifications
Color: | Gray |
Material: | PVC |
Diameter: | 6 in |
Angle: | 30° |
Sweep Radius: | 36 in |
Type: | DB-120 |
Color: | Gray |
Diameter: | 6 in |
Sweep Radius: | 36 in |
Material: | PVC |
Angle: | 30° |
Type: | DB-120 |
Customer Reviews
No reviews for this product
(0)