Incandescent Bulb, Rough Service, A19, 60W, 120V, Frosted

Item #: 824109

Cat #: 60A19/FR/20K-120V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 560, CRI: 100, Lamp Finish: Frosted

Overview

Incandescent Bulb, Rough Service, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 560, CRI: 100, Lamp Finish: Frosted
Also known as: 60A19/FR/20K-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Lumens: 560
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Lumens: 560

Customer Reviews

No reviews for this product
(0)