Cable Tie, Releasable, 7.4L (188mm), Sta

Item #: 823940

Cat #: PRT2S-M0

UPC: 074983569144

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie, standard cross section, 7.4 (188mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® releasable tie, standard cross section, 7.4 (188mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983569144, PRT2S-M0

Specifications

Color: Black
Material: Nylon
Length: 7.400 in
Color: Black
Length: 7.400 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)