![4' 19W T8 LED Lamp, 41K 4' 19W T8 LED Lamp, 41K](https://rexel-cdn.com/products/image.jpg?i=25F46724-9061-4CA2-801B-B482284C0EF4&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
FOLI T8N441 4FT T8 LED INTEGRATED LAMP 4100K
Overview
FOLI T8N441 4FT T8 LED INTEGRATED LAMP 4100K
Also known as: 851535006414, T8N441
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 1900 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 80+ |
Wattage: | 19 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4100 (Cool White) |
Length: | 4 ft, 48 in |
Wattage: | 19 |
Volts AC Range: | 120 - 277 |
Lumens: | 1900 |
Color Rendering Index (CRI): | 80+ |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)