Mogul Pulling Elbow, Type LB, 4", Cover/Gasket, Aluminum

Item #: 8235

Cat #: MALB-10

UPC: 042269396258

Documents & Guides
Mogul Pulling Elbow, Type LB, 4", Cover/Gasket, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mogul Pulling Elbow, Type LB, 4", Cover/Gasket, Aluminum
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 042269396258, MALB-10

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)