20A, 125V, 2 Pole, 3 Wire

Item #: 822894

Cat #: HBL14W33A

UPC: 783585131184

Documents & Guides
*PLUG W/TIGHT 5-20P 20A 125V YL
Sign In or Register to view pricing and more.

Overview

*PLUG W/TIGHT 5-20P 20A 125V YL
Also known as: 783585131184, HBL14W33A

Specifications

Amps: 20
NEMA Configuration: 5-20P
Color: Yellow
Amps: 20
Color: Yellow
NEMA Configuration: 5-20P

Customer Reviews

No reviews for this product
(0)