Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Ring Type Meter Socket, Up to 240 Volts Alternating Current, 3 Phase, 60 Hertz, Single Mechanical Line Side and Single Mechanical Load Side Connector, Mounting: Surface Mount, Type 3R, G90 Galvanized Steel w/ Powder Coat Finish.
Overview
Ring Type Meter Socket, Up to 240 Volts Alternating Current, 3 Phase, 60 Hertz, Single Mechanical Line Side and Single Mechanical Load Side Connector, Mounting: Surface Mount, Type 3R, G90 Galvanized Steel w/ Powder Coat Finish.
Also known as: 784572178878, U217MTBPL
Specifications
Phase: | 3 |
Amps: | 100 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Phase: | 3 |
Mounting: | Surface |
Amps: | 100 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)