Slotted Duct, Halogen Free,4X2X6',White

Item #: 822534

Cat #: NE4X2WH6

UPC: 074983215126

Sign In or Register to view pricing and more.
Panduct® type NE halogen-free wiring duct, 4 W x 2 H, 6' length, halogen-free, white, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type NE halogen-free wiring duct, 4 W x 2 H, 6' length, halogen-free, white, ORDER OF 6 FT = 1 PIECE OF DUCT
Halogen-Free Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals. The halogen-free material is environmentally safe and will not release corrosive or toxic gases.
Also known as: 074983215126, NE4X2WH6

Specifications

Height: 2 in
Width: 4 in
Color: White
Length: 6 ft
Material: Halogen-Free Polyphenylene Oxide
Height: 2 in
Color: White
Material: Halogen-Free Polyphenylene Oxide
Width: 4 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)