Floor Box Cover, 1-Gang, Type: Single Service, Brass

Item #: 82240

Cat #: 829CK

UPC: 786564082910

Sign In or Register to view pricing and more.
Floor Box Cover, 1-Gang, Communication Cover Plate, Cover Type: Single Service (2-5/8 Inch or 1 Inch Opening), Device Type: Communication Cable, Brass

Overview

Floor Box Cover, 1-Gang, Communication Cover Plate, Cover Type: Single Service (2-5/8 Inch or 1 Inch Opening), Device Type: Communication Cable, Brass
Powder-coated aluminum power or communication plate, with 2" (51mm) and 3/4" (19.1mm) plugs. NOTE: Acceptable for use with threaded conduit when passing through power cables.
Also known as: 786564082910, 829CK

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass

Customer Reviews

No reviews for this product
(0)