H/lock Conn, 30a 480v, 3p4w

Item #: 82232

Cat #: HBL20444B

UPC: 783585017433

Sign In or Register to view pricing and more.
Documents & Guides
Locking Devices, Hubbellockî, Industrial, Female Connector Body, 3-phasedelta 480v Ac, 3-pole 4-wire Grounding, Non-NEMA, Screw Termi Nal, Red

Overview

Locking Devices, Hubbellockî, Industrial, Female Connector Body, 3-phasedelta 480v Ac, 3-pole 4-wire Grounding, Non-NEMA, Screw Termi Nal, Red
Also known as: 783585017433, HBL20444B

Specifications

Material: Composite
Color: Red
Size: Standard
NEMA Configuration: Non-Nema
Amps: 30
Type: Standard
Material: Composite
Size: Standard
Amps: 30
Color: Red
NEMA Configuration: Non-Nema
Type: Standard

Customer Reviews

No reviews for this product
(0)