Meter Base, 320A, 5 Jaw, 600VAC, 1PH, OH/UG, Lever Bypass

Item #: 821637

Cat #: U5740-X-K3L-K2L-5T6-AMS

UPC: 784572721418

Sign In or Register to view pricing and more.
Meter Base, 320 Amp, 5 Jaw, 600 Volt AC, 1-Phase, OH/UG Service, Lever Bypass, Single Mechanical Line Lug, Double Mechanical Load Lugs, NEMA 3R

Overview

Meter Base, 320 Amp, 5 Jaw, 600 Volt AC, 1-Phase, OH/UG Service, Lever Bypass, Single Mechanical Line Lug, Double Mechanical Load Lugs, NEMA 3R
Also known as: 784572721418, U5740-X-K3L-K2L-5T6-AMS

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Jaws: 5
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 5
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)