STR BLD CONN 3W 15A 125V HG

Item #: 82111

Cat #: PS5269-XHG

UPC: 785007237290

Documents & Guides
Straight Blade Connector 2pole 3wire 15amp 125volt Hospital Grade
Sign In or Register to view pricing and more.

No associated products found.

Overview

Straight Blade Connector 2pole 3wire 15amp 125volt Hospital Grade
Also known as: 785007237290, PS5269-XHG

Specifications

Type: Connector
Color: Black
Material: Nylon
NEMA Configuration: 5-15R
Type: Connector
Material: Nylon
Color: Black
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)