TURNLOK PLUG 3W 20A 125V B&W

Item #: 82079

Cat #: L520-P

UPC: 785007252040

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Plug 3wire 20amp 125volt

Overview

Turnlok Plug 3wire 20amp 125volt
Also known as: 785007252040, L520-P

Specifications

Type: Grounding, Plug
Color: Black/White
Amps: 20
Volts AC: 125
Material: Nylon
NEMA Configuration: L5-20P
Type: Grounding, Plug
Amps: 20
Material: Nylon
Color: Black/White
Volts AC: 125
NEMA Configuration: L5-20P

Customer Reviews

No reviews for this product
(0)