Plugmold Outlet Strip, Steel, Ivory, 6 Outlets, 12" Centers, 6' Long

Item #: 82075

Cat #: HBL20GB612IV

UPC: 783585214665

Sign In or Register to view pricing and more.
Documents & Guides
Steel, Prewired Plugmold, Length: 6 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets.

Overview

Steel, Prewired Plugmold, Length: 6 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets.
Also known as: 783585214665, HBL20GB612IV

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)