Parabolic, 2'x2', 2-Lamp, 32W, U6, 120V-277V

Item #: 820710

Cat #: P4D22-2U

UPC: 078531124458

Sign In or Register to view pricing and more.
Documents & Guides
Parabolic, 2 Foot x 2 Foot, 2-Lamp, 32 Watt, U6, 3 Inch Deep 9-Cell Louver, 120V-277 Volt

Overview

Parabolic, 2 Foot x 2 Foot, 2-Lamp, 32 Watt, U6, 3 Inch Deep 9-Cell Louver, 120V-277 Volt
Also known as: 078531124458, P4D22-2U

Specifications

Type: 2-Lamp
Wattage: 32
Length: 2 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 2 ft
Light Technology: Fluorescent
Wattage: 32
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)