Parabolic, 2'x4', 3-Lamp, 32W, T8, 4', 120V-277V

Item #: 820708
Cat #: P4D24-3
UPC: 078531124441
Sign In or Register to view pricing and more.
Documents & Guides
Parabolic, 2 Foot x 4 Foot, 3-Lamp, 32 Watt, T8, 3 Inch Deep 18-Cell Louver, 120V-277 Volt

Overview

Parabolic, 2 Foot x 4 Foot, 3-Lamp, 32 Watt, T8, 3 Inch Deep 18-Cell Louver, 120V-277 Volt
Also known as: 078531124441, P4D24-3

Specifications

Type: 3-Lamp
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 3-Lamp
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)