COL JT822-2U TROF 2X2 2L 6 IN

Item #: 820706

Cat #: JT822-2U

UPC: 078531123222

Sign In or Register to view pricing and more.
Documents & Guides
COL JT822-2U TROF 2X2 2L 6 IN U-BEND T8 LMP FLX

Overview

COL JT822-2U TROF 2X2 2L 6 IN U-BEND T8 LMP FLX
Also known as: 078531123222, JT822-2U

Specifications

Mounting: Recessed
Color: White
Standards: California Proposition 65
Light Technology: Fluorescent
Mounting: Recessed
Standards: California Proposition 65
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)