3 Light Mini Chandelier, Brushed Nickel

Item #: 820671

Cat #: 43637NI

UPC: 783927443760

Sign In or Register to view pricing and more.
Documents & Guides
3 Light Mini Chandelier, Brushed Nickel, 100 Watt, Incandescent, 120 Volt, Satin Etched Glass, Jolie Collection

Overview

3 Light Mini Chandelier, Brushed Nickel, 100 Watt, Incandescent, 120 Volt, Satin Etched Glass, Jolie Collection
Also known as: 783927443760, 43637NI

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Type: 3-Light, Chandelier
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Wattage: 100
Color: Brushed Nickel
Type: 3-Light, Chandelier

Customer Reviews

No reviews for this product
(0)