ALLAMU1860TF

Item #: 820572

Cat #: AMU1860TF

UPC: 085339962168

Sign In or Register to view pricing and more.

No associated products found.

Overview

ALLAMU1860TF
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover. 
Also known as: 085339962168, AMU1860TF

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Material: Fiberglass Reinforced Polyester
Cubic Inches: 3257 in³
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Fiberglass Reinforced Polyester
Color: Gray
Cubic Inches: 3257 in³

Customer Reviews

No reviews for this product
(0)