Rectangular Floor Box, 2-Gang, Depth: 3-15/32", Steel

Item #: 82053

Cat #: 880S2

UPC: 786564221753

2-Gang, Adjustable Floor Box, Steel, Depth: 3-15/32". Cubic Inches: 117". Knockouts: (4) 1/2", (8) 3/4" & (4) 1". Adjustments: 1-3/4" (Before Pour) or 1/2" (After Pour)
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, Adjustable Floor Box, Steel, Depth: 3-15/32". Cubic Inches: 117". Knockouts: (4) 1/2", (8) 3/4" & (4) 1". Adjustments: 1-3/4" (Before Pour) or 1/2" (After Pour)
OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial institutions, and commercial office buildings.
Also known as: 786564221753, 880S2, Walker box

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 in
Gangs: 2
Depth: 3 15/32 in
Material: Steel
Cubic Inches: 117 in³
Finish: Brass, Brushed Aluminum
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Depth: 3 15/32 in
Cubic Inches: 117 in³
Gangs: 2
Material: Steel
Finish: Brass, Brushed Aluminum

Customer Reviews

No reviews for this product
(0)